Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Abrasive Rolls & Strips
50MM X 50M Coil Superflex Cloth Grade 320
By Kennedy
1 Review
Order Code:
ZT1032026X
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Get it on
Thu, 13th Mar
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/abrasives/abrasive-rolls-and-strips/50mm-x-50m-coil-superflex-cloth-grade-320/p/ZT1032026X
Add to quotation
Schedule an order and save 5%
View all Abrasive Rolls & Strips
Description
Roll size: (W)50mm x (L)50 Metres. Available in several grades.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for 50MM X 50M Coil Superflex Cloth Grade 320
Overall Width
50mm
Grit
P320
Overall Length
50m
Bonding
Glue Bonded
Width
50mm
Abrasive Material
Aluminium Oxide
Length
50m
Series
Superflex
Backing Material
Twill Cloth