50x1525mm KK712J Cloth Belt P180

Order Code: ZT1326651S

£9.39each Inc VAT (20%)
£93.90 minimum order value

Minimum order quantity: 10.

Description

High-quality, ultra-durable cloth sanding belt.

Features and Benefits
• Unique, highly effective multi-layered abrasive
• Promotes stability due to consistent finish and stock removal throughout product life
• Fewer belt changes results in less machine downtime
• Flexible cloth conforms excellently to contours

See full description
Specifications for 50x1525mm KK712J Cloth Belt P180
  • MFR Part No.
    0180E07
  • Grit
    P180
  • Backing Material
    Cloth J Weight
  • Overall Width
    50mm
  • Overall Length
    1.525m
  • Abrasive Material
    Aluminium Oxide
  • Width
    50mm
  • Series
    KK712J
  • Length
    1525mm
  • Bonding
    Resin
  • Application
    Surface Preparation
    Cleaning
  • Grit Grade
    Medium
  • Compatible Materials
    Super Alloys
    INOX/Stainless Steel
    Steel
  • Compatible With
    File Belt Sanders
    Floor Mounted Belt Sanders
  • Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome