Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Abrasive Rolls & Strips
Abrasive Cord SS 0,5MM X 15M SIC 200
By Pferd
Order Code:
ZT1132939P
£41.99
Inc VAT (20%)
£49.99
16% off
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it in
12-15
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/abrasives/abrasive-rolls-and-strips/abrasive-cord-ss-05mm-x-15m-sic-200/p/ZT1132939P
Add to quotation
View all Abrasive Rolls & Strips
Description
Abrasive Cord SS 0,5mm x 15m SIC 200
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Abrasive Cord SS 0,5MM X 15M SIC 200
Suitable For
Manual Application
Overall Length
15mm
Application
Surface Work
Roughening
Cleaning
Step-By-Step Fine Grinding
Grit Size
200
External Diameter
0.5mm
Abrasive Material
Silicon Carbide Sic/C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome