Aluminium Oxide Roll Extra Coarse, 40 Grit, 3m

Order Code: ZT4970321S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.745%
20 +£4.4910%


Description

SupaDec Aluminium Oxide Roll Extra Coarse, 40 Grit, 3m Aluminium oxide abrasive uses a heavy E weight �crack resistant� paper backing which is electro-coated and fully resin-over-resin bonded with aluminium oxide grit for an ultra long life It is designed for general purpose machine sanding of traditional lacquered surfaces

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Aluminium Oxide Roll Extra Coarse, 40 Grit, 3m
  • Length
    3m
  • Material
    Aluminium Oxide
  • Product Type
    Aluminium Oxide Roll
  • Grit
    40 Grit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome