Aluminium Oxide Roll Fine Grade, 120 Grit, 3m

Order Code: ZT4970179S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

SupaDec Aluminium Oxide Roll Fine Grade, 120 Grit, 3m Aluminium oxide abrasive uses a heavy E weight ‘crack resistant’ paper backing which is electro-coated and fully resin-over-resin bonded with aluminium oxide grit for an ultra long life It is designed for general purpose machine sanding of traditional lacquered surfaces

Specifications for Aluminium Oxide Roll Fine Grade, 120 Grit, 3m
  • Material
    Aluminium Oxide
  • Grit
    120
  • Grade
    Fine
  • Length
    3m
  • Product Type
    Aluminium Oxide Roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome