Aluminium Oxide Roll Medium Grade, 80 Grit, 3m

Order Code: ZT4970293S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

SupaDec Aluminium Oxide Roll Medium Grade, 80 Grit, 3m Aluminium oxide abrasive uses a heavy E weight �crack resistant� paper backing which is electro-coated and fully resin-over-resin bonded with aluminium oxide grit for an ultra long life It is designed for general purpose machine sanding of traditional lacquered surfaces

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Aluminium Oxide Roll Medium Grade, 80 Grit, 3m
  • Grade
    Medium
  • Length
    3m
  • Product Type
    Roll
  • Material
    Aluminium Oxide
  • Grit
    80

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome