Aluminium Oxide Sanding Paper Roll Green 115mm x 50m 60G FAIAR11560G

Order Code: ZT1289339P

£61.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Faithfull robust E-Weight paper, these Aluminium Oxide sanding paper are ideal for preparing surfaces before painting, and can be used on wood, metal or plastics. The rolls are ideally suited to tradesmen and regular users. Coarse grades are extremely efficient for the quick removal of old paint or tackling rough surfaces. Fine grades are used for achieving smooth finishes. 115mm wide rolls can be used on half sheet sanders when cut to the appropriate length. Professional quality Urea bonded 200g Green paper roll for hand and power sanding on wood, boards, paint, plaster and fillers. Ideal for building trades. 60 grit - coarse. 50m roll.

See full description
Specifications for Aluminium Oxide Sanding Paper Roll Green 115mm x 50m 60G FAIAR11560G
  • Grit
    60
  • Length
    50m
  • Width
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome