BW110 - 115mm x 50m Heavy Duty Aluminium Oxide Rolls.


Select
£46.99 Inc VAT (20%)


See all variants from £46.99

Description

Stable and flexible E-weight paper backing. Ideal for sanding different materials without changing the abrasive belt. Good sanding pattern and stock removal rate even at low sanding pressure. Suitable for all types of veneer and open and closed-pore hardwoods (solid wood).

• Aluminium Oxide with High Grit Sharpness.
• High Stock Removal Rates.
• Strong Paper Backing.
• Universally Applicable.
• Excellent Price / Performance Ratio.

Feature Attributes

Overall Width:
115 mm
Bonding:
Resin, antistatic
Abrasive Material:
Aluminium Oxide
Overall Length:
50 m
Backing Material:
E-Weight Paper
Series:
BW110
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome