Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Abrasive Rolls & Strips
BW110 115MMX50M Al/Ox Paper Roll P40
By Hermes
3 Reviews
Order Code:
ZT1031888X
£52.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
52.99
https://www.zoro.co.uk/shop/abrasives/abrasive-rolls-and-strips/bw110-115mmx50m-al-ox-paper-roll-p40/p/ZT1031888X
Add to quotation
Schedule an order and save 5%
View all Abrasive Rolls & Strips
Description
Aluminium oxide paper for sanding wood and metal.
Specifications
Technical Information
Specifications for BW110 115MMX50M Al/Ox Paper Roll P40
Overall Width
115mm
Bonding
Resin, antistatic
Abrasive Material
Aluminium Oxide
Grit
P40
Overall Length
50m
MFR Part No.
6164768
Backing Material
E-Weight Paper
Series
BW110
Width
115mm
Length
50m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome