Engineer's Emery Roll Brown 50mm x 50m - 320Grit

Order Code: ZT1751375S

Qty of 10 for
£209.90 Inc VAT (20%)
£20.99 each

This product must be ordered in multiples of 10

Description

Engineering grade brown emery roll, ideal for hand operation.
Designed for rust removal, finishing and polishing.
Not for use on wood.
50mm x 50m.
320 Grit.
Supplied in a dispenser box.

See full description
Specifications for Engineer's Emery Roll Brown 50mm x 50m - 320Grit
  • MFR Part No.
    ERB5050320
  • Grit
    320
  • Weight
    1.91kg
  • Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome