Oakey Between Coats Rolls - 5m x 115mm 120g

Order Code: ZT4968792S

£17.99 Inc VAT (20%)


Description

Norton Oakey Between Coats Rolls - 5m x 115mm 120g SUITABLE FOR: Wood Paint Varnish Filler Advanced Silicon Carbide abrasive with a stearate coating which prevents clogging For surface preparation between coats of paint or varnish Non-clogging for smoother stripping and a natural finish

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Oakey Between Coats Rolls - 5m x 115mm 120g
  • Product Type
    Between Coats Rolls
  • Length
    5m
  • Abrasive Material
    Silicon Carbide
  • Width
    115mm
  • Application
    Filler
    Paint
    Wood
    Varnish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome