Oakey Between Coats Rolls - 5m x 115mm 240g

Order Code: ZT4968710S

£16.99 Inc VAT (20%)


Description

Norton Oakey Between Coats Rolls - 5m x 115mm 240g SUITABLE FOR: Wood Paint Varnish Filler Advanced Silicon Carbide abrasive with a stearate coating which prevents clogging For surface preparation between coats of paint or varnish Non-clogging for smoother stripping and a natural finish

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Oakey Between Coats Rolls - 5m x 115mm 240g
  • Application
    Paint
    Varnish
    Filler
    Wood
  • Product Type
    Between Coats Rolls
  • Width
    115mm
  • Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome