Oakey Liberty Green Rolls - 10m x 115mm 60 Grade

Order Code: ZT4954849S

£32.99 Inc VAT (20%)


Description

Norton Oakey Liberty Green Rolls - 10m x 115mm 60 Grade Available in Liberty Green, Between Coats and now Superflex these rolls provide extra value for money. Easily cut or torn to size they are ideal for use with Oakey Cork and Rubber Sanding Blocks for sanding large flat surface areas SUITABLE FOR: Wood Paint Varinish Plaster Filler Metal Plastics The most effective, self-sharpening, E weight backed Aluminium Oxide abrasive available Ideal for use on orbital sanders as well as hand use The no.1 abrasive choice of the professional tradesman Lasts 10 x longer than standard sandpaper Anti-clogging, fastest, strongest and longest lasting

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Oakey Liberty Green Rolls - 10m x 115mm 60 Grade
  • Application
    Plaster
    Paint
    Wood
    Plastics
    Filler
    Metal
  • Grade
    60
  • Colour
    Liberty Green
  • Length
    10m
  • Width
    115mm
  • Material
    Aluminium Oxide