Oakey Superflex Roll (5m x 115mm) 80g

Order Code: ZT4968377S

£20.99 Inc VAT (20%)


Description

Norton Oakey Superflex Roll (5m x 115mm) 80g SUITABLE FOR: wood paint varnish filler metal Advanced Aluminium Oxide grain structure acts as an anti-clogging mechanism that helps prevent build up of surface waste on the product Lasts 8 x longer than general purpose sandpaper Cloth backing gives maximum flexibility for sanding contoured surfaces

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Oakey Superflex Roll (5m x 115mm) 80g
  • Length
    5m
  • Abrasive Material
    Aluminium Oxide
  • Application
    Filler
    Paint
    Wood
    Metal
    Varnish
  • Grit
    80
  • Backing Material
    Cloth
  • Product Type
    Superflex Roll
  • Width
    115mm