R222 Aluminium Oxide Rolls - 25m


£19.99 Inc VAT (20%)
Up to 4.5% off

See 10 Product Variants
£19.99

Description

25mm x 25m Aluminum Oxide Rolls
Extremely valuable for a range of sanding jobs, where effectiveness and flexibility are a must.

Features and Benefits
• Comes in a handy dispensing pack with a perforated edge, to facilitate easy cutting to the required size
• These high quality aluminium oxide rolls are ideal for a range of hand-sanding jobs where greater flexibility is required.

Feature Attributes

Overall Width:
25 mm
Overall Length:
25 m
Abrasive Material:
Aluminium Oxide
Series:
R222
Length:
25 m
Width:
25 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome