RB377YX 150X1220mm P80 Grit

Order Code: ZT3299057S

£10.39each Inc VAT (20%)
£103.90 minimum order value

Minimum order quantity: 10.

Description

Heavy and semi-flexible aluminium oxide abrasive cloth. Special aluminium oxide grain mix provides high stock removal rates in the coarse grit range. Very constant surface quality in the fine grit range. Universal use for dry and wet grinding.

Main applications:
Flat grinding on stationary belt and wide belt grinding machines.
Centreless grinding of tubes, rollers and bars on stationary belt grinding machines.
Deburring of stampings out of steel and stainless steel and castings out of aluminium and out of other non-ferrous metals on stationary grinding machines or hand-held belt grinders.

See full description
Specifications for RB377YX 150X1220mm P80 Grit
  • Width
    150mm
  • Length
    1220mm
  • Grit
    P80
  • Abrasive Material
    Aluminium Oxide
  • Bonding
    Resin
  • Grit Grade
    Coarse
  • Application
    Blending
    Deburring
    Refining
  • Compatible Materials
    Non-Ferrous Metals
    Steel
    Wood
    Leather
    Metal Composites
  • Compatible With
    File Belt Sanders
    Floor Mounted Belt Sanders
  • Series
    RB377YX
  • Colour
    Red
  • Backing Material
    Y-Polyester Cloth
  • MFR Part No.
    RB377YX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome