Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Abrasive Rolls & Strips
Roll for Abrasive Band VBR 100 SIC 400
By Pferd
Order Code:
ZT1132938P
£84.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£84.99
0%
5 +
£81.59
4%
1
Add to basket
Get it in
12-15
working days
Available
GBP
84.99
https://www.zoro.co.uk/shop/abrasives/abrasive-rolls-and-strips/roll-for-abrasive-band-vbr-100-sic-400/p/ZT1132938P
Add to quotation
View all Abrasive Rolls & Strips
Description
ROLL FOR ABRASIVE BAND VBR 100 SIC 400
Tags:
#BulkDiscount
Specifications
Specifications for Roll for Abrasive Band VBR 100 SIC 400
Overall Width
100mm
Overall Length
10m
Suitable For
Manual Application
Abrasive Material
Silicon Carbide Sic/C
Grit Size
400
Application
Surface Work
Roughening
Step-By-Step Fine Grinding
Cleaning
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome