0
1
2

Rotur Mesh Abrasive Roll 5-Grit Pack

Order Code: ZT1206676S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.295%
10 +£30.5910%


Description

The convenient dispenser has five 1" x 20' rolls of Turners Mesh. Each abrasive strip has tiny holes in it to allow the wood particles to pass through. This helps prevent clogging the abrasive surface which makes the strips perfect for sanding projects on your lathe. The material is flexible so it easily conforms to the rounded shapes of spindles, vases, bowls and more. When you are sanding acrylics and resins, wet the strips for an even better finish.

Rotur Mesh Abrasive Roll, 5 Grit Pack: MMRP5

See full description
Specifications for Rotur Mesh Abrasive Roll 5-Grit Pack
  • MFR Part No.
    MMRP5
  • Type
    Mesh Pack 5 grits
  • Material
    Mesh
  • Product Type
    Abrasive Roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome