Siaron Cloth Jumbo Roll with Glue Edge + Sleeve - Pack of 50

Order Code: ZT1062620S

£1,599.99 Inc VAT (20%)


Description

The special 2829 siaron y series is especially suitable for unalloyed steels and non-ferrous metals. It ensures heat-reduced cutting with low discolouration and a high removal rate, edge stability and tear resistance.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Siaron Cloth Jumbo Roll with Glue Edge + Sleeve - Pack of 50
  • MFR Part No.
    3042.7450.0036
  • Type
    Coated Abrasives
  • Application
    Contact Belt Sanding
  • Grit
    36
  • Hole Pattern
    without holes
  • Series
    2829 siaron y
  • Product Type
    Coated Abrasives
  • Colour on grit side
    Blue
  • Hole pattern
    Without Holes
  • Colour on reverse side
    Grey
  • Width
    1330mm
  • Length
    50000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome