Siawood Paper Roll with Glue Edge + Sleeve - Pack of 50

Order Code: ZT1062646S

£1,399.99 Inc VAT (20%)


Description

With its robust cloth backing, 2920 siawood is suitable for highly demanding solid wood applications.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Siawood Paper Roll with Glue Edge + Sleeve - Pack of 50
  • MFR Part No.
    0094.7385.0180
  • Application
    Portable Belt Sander
  • Type
    Coated Abrasives
  • Grit
    180
  • Hole Pattern
    without holes
  • Series
    2920 siawood x
  • Product Type
    Coated Abrasives
  • Hole pattern
    Without Holes
  • Colour on grit side
    Maroon-Brown
  • Colour on reverse side
    Brown
  • Length
    50000mm
  • Width
    1330mm
  • Technology
    TopTec

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome