Surface Conditioning Belt SC-BS, 30 mm x 533 mm, A VFN, Blue

Order Code: ZT1276630X

£8.19 Inc VAT (20%)


Description

Scotch-Brite SC Surface Conditioning Belt is a durable belt engineered to perform detail work such as blending, blending corners, cleaning, contour finishing, deburring, deburring edges, fine finishing, flat finishing, setting the grain, stainless steel finishing, and attaining straightline-brushed finishes on a variety of metals.

Specifications for Surface Conditioning Belt SC-BS, 30 mm x 533 mm, A VFN, Blue
  • Backing Material
    Scrim
  • Grade
    Extra Fine
  • Width
    30mm
  • Type
    Non-Woven Rolls
  • Abrasive Material
    Aluminium Oxide
  • Length
    533mm
  • Series
    SC-BS
  • MFR Part No.
    7000068039
  • Model Number
    189165

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome