Trizact Cloth Roll 307EA, 305 mm x 50 M, 1/CTN Boxed

Order Code: ZT2519123S

£1,299.99 Inc VAT (20%)


Description

This 3M™ Trizact™ Cloth Roll 307EA is designed to be long lasting and can last up to five times longer compared with the conventional abrasives. This cloth role is great for intermediate finishing and polishing.

Features and Benefits
• This roll is flexible and fast, making it ideal for ad hoc use
• Designed with JE weight, making it perfect for the abrasive to follow surface contours
• Made to last longer than conventional abrasives
• Features a grinding aid that lowers operating temperature, to reduce the risk of the discoloration of parts
• Designed for intermediate finishing and fine polishing before

Typical Applications
• Suitable for carbon steel, stainless steel, titanium, cobalt chrome and other high nickel alloys

See full description
Specifications for Trizact Cloth Roll 307EA, 305 mm x 50 M, 1/CTN Boxed
  • Series
    307EA
  • Grit
    Non Pertinent
  • MFR Part No.
    7000060371
  • Width
    305mm
  • Length
    50m
  • Backing Weight
    JE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome