10 Assorted Aluminium Oxide Sanding Sheets with Dust Extraction

Order Code: ZT3520382S

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

FOR MOST SURFACES: This set of 10 80mm x 80mm delta aluminium oxide sanding sheets is ideal for sanding wood, metal, plaster fillers. VERSATILE: With a hook a loop attachment for quick change, they are perforated for dust extraction. CONTENTS: The pack includes 2 of each type of grit: P40 (very coarse) , P60 (coarse) , P80 (medium coarse) , P120 (medium) and P240 (extra fine) Compatible with AmtechV6010, AmtechV6510, as well as other sanders.

See full description
Specifications for 10 Assorted Aluminium Oxide Sanding Sheets with Dust Extraction
  • Material
    Aluminium Oxide
  • Product Type
    Sanding Sheets
  • Size
    80mm x 80mm
  • Grit
    P240
    P60
    P120
    P80
    P40
  • Type
    Delta

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome