10 Assorted Aluminium Oxide Sanding Sheets

Order Code: ZT3520387S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

FOR MOST SURFACES: This set of 10 80mm x 80mm delta aluminium oxide sanding sheets is ideal for sanding wood, metal, plaster fillers. VERSATILE: They have a hook a loop attachment for quick change. CONTENTS: The pack includes 2 of each type of grit: P40 (very coarse) , P60 (coarse) , P80 (medium coarse) , P120 (medium) and P240 (extra fine) Hook and loop attachment for quick change. Compatible with AmtechV6010, AmtechV6510, as well as other sanders. Contents: 2 x P40 grits ; 2 x P60 grits; 2 x P80 grits; 2 x P120 grits; 2 x P240 grits.

See full description
Specifications for 10 Assorted Aluminium Oxide Sanding Sheets
  • Product Type
    Sanding Sheets
  • Material
    Aluminium Oxide
  • Applications
    Wood
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome