1713 Siawat - Standard Sheets


Select
Select
£59.99 Inc VAT (20%)
Up to 33% off


See all variants from £59.99

Description

The 1713 siawat silicon carbide series makes all the difference when it comes to sanding coatings, impurities or unevenness in edge zones and when fine sanding primer fillers, glass, composite materials and stone.

General Information
Product Type: Coated abrasives
Main Industries: Automotive, Building Interior

Benefits for Interior Work
-Very fine finish
- Consistent surface finishes even on curved workpieces
- Highly adaptable to contours, curves and profiles
- Can be used wet or dry

Safety Information
Follow the general FEPA safety recommendations. Use eye and face protection. Use an effective dust extraction unit or wear a fine dust mask.

Feature Attributes

Product Type:
Coated Abrasives
Length:
280 mm
Width:
230 mm
Colour On Reverse Side:
Blue
Series:
1713 siawat
Hole Pattern:
without Holes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome