230 x 280mm Aluminium Oxide Emery Cloth


£0.29 Inc VAT (20%)
Up to 9% off

See 2 Product Variants
£0.29

Description

A flexible emery cloth sheet for a wide variety of applications on steel.

Features and Benefits
• Emery sheets with flexible J-weight blue twill cloth
• Cloth is flexible and tear resistant offering greater precision when finishing or polishing metal
• Not for use on wood

Typical Applications
• Suitable for general purpose, light duty workshop use.
• For dry use only

Feature Attributes

Overall Width:
230 mm
Backing Material:
Cloth
Abrasive Material:
Aluminium Oxide
Overall Length:
280 mm
Series:
Blue Economy
Length:
280 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome