230 X 280MM P50 Aluminium Oxide Emery Cloth (Grade 2.5)

Order Code: ZT1032465X

£0.23each Inc VAT (20%)
£1.15 minimum order value

Minimum order quantity: 5.

Description

Can be torn along the grain of the cloth to the size you require to minimise wastage. Sheet size: 230 x 280mm (9" x 11"). Supplied in packs of 50.

Specifications for 230 X 280MM P50 Aluminium Oxide Emery Cloth (Grade 2.5)
  • Grade
    P50
  • Overall Length
    280mm
  • Overall Width
    230mm
  • Abrasive Material
    Aluminium Oxide
  • Backing Material
    Cloth
  • Grit
    P50
  • Width
    230mm
  • Type
    Coated Sheets
  • Series
    Blue Economy
  • Length
    280mm
  • Product Type
    Emery Cloth