0
1

2608900825 Expert 93MM P80 Sheet for Delta Sander (PK-5)

Order Code: ZT2113775S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

By combining sharp grains with anti-clogging technology, this range of sanders maintains consistently high performance throughout its lifespan. The aggressive grain alignment production method aligns the grits to always offer the sharpest points, and with optimum grain density and a strong bonding, maximum speed and minimal clogging are consistently ensured.

Features and Benefits
• Up to 2 times faster than standard sandpapers
• Excellent abrasion with aggressive grain alignment
• Minimal clogging
• Consistent high performance

Typical Applications
• Ideal for highly effective fast sanding of flat surfaces
• Removing old paint
• Smoothing, preparing and finishing surfaces

See full description
Specifications for 2608900825 Expert 93MM P80 Sheet for Delta Sander (PK-5)
  • MFR Part No.
    2608900825
  • Abrasive Material
    Snd
  • Grit
    P80
  • Type
    Sandpaper
  • Applications
    Sanding Paint & Wood
  • Series
    C470
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome