40 Piece Mixed Grit Square Sanding Sheet Set (110mm X 100mm)

Order Code: ZT3522013S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

IDEAL FOR MOST SURFACES: These perforated mixed grit square sanding sheets are ideal for sanding most types of wood, metal, plaster and plastic. 8 DIFFERENT GRITS: 110mm x 100mm in size, they have a quality aluminium oxide abrasive with 8 different grits. COMPATIBLE WITH: Amtech V6040 180W 2-in-1 detail sander and other brands.

Specifications for 40 Piece Mixed Grit Square Sanding Sheet Set (110mm X 100mm)
  • Product Type
    Sanding Sheet
  • Abrasive Material
    Aluminium Oxide
  • Size
    110mm x 100mm
  • Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome