5.1/2inx6.3/4in Flex Abrasive Hookit Sheets P1500

Order Code: ZT5127897S

£2.49each Inc VAT (20%)
£12.45 minimum order value

Minimum order quantity: 5.

Description

Get a thin film?backed sheet that is extremely flexible for fine sanding, wet or dry
Provides better �feel� for surfaces to minimise burn?through
Conformable � perfect for sanding hard-to-reach spaces such as door pockets
Versatile � wraps effortlessly around hand sanding tools and can be used for machine scuff sanding
Change and reuse discs easily with 3M�s Hookit� attachment system



Suggested Applications

See full description
Specifications for 5.1/2inx6.3/4in Flex Abrasive Hookit Sheets P1500
  • Grit
    P1500
  • Model Number
    34343
  • Series
    270J
  • MFR Part No.
    7100010565
  • Length
    171mm
  • Width
    140mm
  • Number of Pieces
    5
  • Abrasive Material
    Aluminium Oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome