0
1

618 Silicon Carbide Paper - 230 x 280mm


Select
£0.89 Inc VAT (20%)


See all variants from £0.89

Description

Often used as a dry sanding alternative to Wetordry™ paper, 3M™ abrasive sheets are available in 230mm x 280mm sheets and grades.

Features and Benefits
• Sharp silicon carbide mineral gives an aggressive cut with fine finish
• Higher loading resistance means extended product life
• A flexible 'A' weight high performance silicon carbide sheet
• Ideal for finishing paints and lacquers, wood and plastics

Typical Applications
• For hand sanding or random orbital sanding on furniture, ornaments, frames, fillers, mouldings, profiles

Notes
• Mineral: Silicon Carbide
• Backing: A-weight Paper
• Coating: Open
• Bond: Resin

See full description

Feature Attributes

Overall Width:
230 mm
Abrasive Material:
Silicon Carbide
Backing Material:
Paper
Overall Length:
280 mm
Width:
230 mm
Length:
280 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome