0
1
2
3
4

734 Wet or Dry Silicon Carbide Paper - 230 x 280mm


Select
£0.99 Inc VAT (20%)


See all variants from £0.99

Description

230 x 280mm (9"x11") Sheets.
Aggressive, fast-cutting waterproof silicon carbide paper, perfect for use on paints, lacquers and fillers. Paper backed, A/C weight.

Features and Benefits
• Fast-cutting waterproof abrasive sheet, ideal for fine sanding applications
• Provides a high quality, consistent surface finish
• Sharp abrasive silicon carbide mineral ensures long product life and excellent surface quality
• Flexible and conformable water resistant paper backing for easier handling

Feature Attributes

Overall Length:
280 mm
Abrasive Material:
Silicon Carbide
Overall Width:
230 mm
Backing Material:
Paper
Length:
280 mm
Type:
Coated Wet/Dry Sheets
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome