Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Abrasive Sheets
737U Abrasive Sheet 80mm x 400mm320GT Multi Hole PN52024
By 3M
Order Code:
ZT5129305S
£1.39
each
Inc VAT (20%)
£417.00 minimum order value
Add to basket
Minimum order quantity: 300.
Get it in
11-13
working days
Available
GBP
417.00
https://www.zoro.co.uk/shop/abrasives/abrasive-sheets/737u-abrasive-sheet-80mm-x-400mm320gt-multi-hole-pn52024/p/ZT5129305S
Add to quotation
View all Abrasive Sheets
Description unavailable
Specifications
Specifications for 737U Abrasive Sheet 80mm x 400mm320GT Multi Hole PN52024
Type
Coated Sheets
Grit
P320
Abrasive Material
Aluminium Oxide
Width
80mm
MFR Part No.
7100187275
Series
737U
Length
400mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome