9" X 11" Wet or Dry Paper Sheets


Select
£0.16 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.16

Description

These abrasive paper sheets have silicon carbide, waterproof-resin bonded to paper. They are suitable for wet and dry use, making them versatile. There are a variety of grades in this range of sheets.

Features and Benefits
• Silicon carbide
• Ideal for wet and dry use
• Waterproof resin

Typical Applications
• Polishing
• Finishing
• Metals
• Plastics
• Paintwork
• Ceramics

See full description

Feature Attributes

Abrasive Material:
Silicon Carbide
Backing Material:
Paper
Length:
280 mm
Width:
230 mm
Applications:
Polishing & Finishing
Type:
Coated Wet/Dry Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome