Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Abrasive Sheets
9"X11" Superflex Cloth Sheets Grade 50
By Kennedy
View all 4 reviews
Order Code:
ZT1032419X
£0.50
each
Inc VAT (20%)
£2.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.50
0%
100 - 199
£0.48
4%
200 - 499
£0.46
8%
500 - 999
£0.44
12%
1000 +
£0.42
16%
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 30th Dec
In Stock
GBP
2.50
https://www.zoro.co.uk/shop/abrasives/abrasive-sheets/9-inchx11-inch-superflex-cloth-sheets-grade-50/p/ZT1032419X
Add to quotation
Schedule an order and save 5%
View all Abrasive Sheets
Description
Size: (W)230mm x (L)280mm. Available in several grades.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for 9"X11" Superflex Cloth Sheets Grade 50
Grade
P50
Overall Length
280mm
Overall Width
230mm
Backing Material
Cloth
Abrasive Material
Aluminium Oxide
Type
Coated Sheets
Length
280mm
Series
Superflex
Width
230mm
Grit
P50
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome