9"x11" Superflex Cloth Sheets Grade 50

Order Code: ZT3295584S

£0.39each Inc VAT (20%)
£23.40 minimum order value
£0.427% off
QuantityPriceDiscount
1 - 99£0.390%
100 - 199£0.375%
200 - 499£0.367.5%
500 - 999£0.3413%
1000 +£0.3315.5%

Minimum order quantity: 60.

Description

These Superflex Aluminium Oxide sheets are resin bonded on a highly flexible J-weight blue twill cloth. Each sheet is moisture resistant and electrostatically coated for polishing flat and contoured surfaces of most materials.

Features and Benefits
• Moisture resistance allows for longevity and polishing in a range of conditions
• Blue twill cloth backing easily adapts to curves and contours

Typical uses
• Wood
• Veneer
• Paint
• Primer lacquer
• Varnish

See full description
Specifications for 9"x11" Superflex Cloth Sheets Grade 50
  • Width
    230mm
  • Grit
    P50
  • Abrasive Material
    Aluminium Oxide
  • Length
    280mm
  • Backing Material
    Cloth
  • Type
    Coated Sheets
  • Series
    Superflex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome