ABPS120 Pole Sander Sheets 120 Grit 100mm x 280mm (25 Pack)

Order Code: ZT2603325S

£6.49 Inc VAT (20%)


Description

Abracs ABPS120 Pole Sander Sheets 120 Grit 100mm x 280mm (25 Pack) The Abracs ABPS120 is a pack of 25 Resin Bonded Aluminium Oxide Sheets, ideal for use in the drywall, plastering and ceiling industries. For use with hand and pole sanders, the 25 sheets are 120 Grit and measure 100mm x 280mm. Applications: Drywall, joint compounds, sheetrock, fillers, plasters, paint, boards and softwood. They are very hard-wearing with a longer working life thanks to their aluminium oxide coating and anti-clogging properties. Features: Industrial quality pole sanding sheets Multi-purpose for Drywall, joint compounds, sheetrock, fillers, plasters, paint, boards and softwood. For use with hand and pole sanders Strong and durable Anti-clogging Specification: Grit: 120 Pack Qty: 25

See full description
Specifications for ABPS120 Pole Sander Sheets 120 Grit 100mm x 280mm (25 Pack)
  • Material
    Resin Bonded Aluminium Oxide
  • Grit
    120
  • Pack Quantity
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome