0
1
2

Assorted Sheets Glass Paper (Pk-5)

Order Code: ZT1032446X

£0.42each Inc VAT (20%)
£2.10 minimum order value
QuantityPriceDiscount
1 - 99£0.420%
100 - 199£0.405%
200 - 499£0.397%
500 - 999£0.3712%
1000 +£0.3516.5%

Minimum order quantity: 5.

Description

Suitable for joinery and general woodworking use. Ideal for surface preparation prior to painting.Size: (W)230mm x (L)280mm. Packs of 50. Several grades available. An assorted pack of 5 mixed grades is also available.

Specifications for Assorted Sheets Glass Paper (Pk-5)
  • Overall Width
    230mm
  • Overall Length
    280mm
  • Grade
    P120
    P80
    P240
    P60
    P50
  • Backing Material
    Paper
  • Abrasive Material
    Aluminium Oxide
  • Width
    230mm
  • Length
    280mm
  • Grit
    P240
    P80
    P60
    P120
    P50
  • Number of Pieces
    5
  • Type
    Coated Sheet Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome