Between Coats Finishing Sandpaper 230 X 280MM Assorted (3)

Order Code: ZT1289291P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.507%


Description

Oakey Between Coats Finishing Sandpaper Sheets help you achieve a professional smooth finish when sanding in-between coats of paint or varnish. Use on plaster and filler to remove surface imperfections, or on wood to finish surfaces for professional results. Suitable for hand and machine sanding and can be used on wood, plaster, varnish and paint. Specification: Size: 230 x 280mmGrade: 2 x Very Fine 180G and 1 x Very Fine 240GPack Quantity: 3

See full description
Specifications for Between Coats Finishing Sandpaper 230 X 280MM Assorted (3)
  • Grit
    Assorted
  • Pack Quantity
    3
  • Grade
    Very Fine
  • Product Type
    Finishing Sandpaper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome