0
1

C430 Expert for Wood and Paint 115 X 230MM Sanding Sheet 120G, 14 Hole for Orbital Sanders - 2 608 605 318 Pk-10

Order Code: ZT1219270X

£6.99each Inc VAT (20%)
£34.95 minimum order value

Minimum order quantity: 5.

Description

The C430 Expert for Wood and Paint provides an exceptionally long lifetime when sanding wood, veneer and solid surfaces. Furthermore, its electrostatic open-coated surface with space between the grits ensures consistent dust removal, preventing sheet clogging. The tough abrasive grit is resistant to wear, allowing for extended and repeated use. This product is intended for the keying and sanding of paint, varnish, filler, primer and wood-based materials, and is suitable for intermediate sanding of varnish on surfaces. It is also suitable for sanding after wetting on certain materials as well as smoothing out feather edges. The C430 Expert for Wood and Paint sanding sheet is compatible with orbital sanders.

Fully synthetic resin-bonded grit for durability. Highly flexible C-/B- paper backing allows folding without cracks.

See full description
Specifications for C430 Expert for Wood and Paint 115 X 230MM Sanding Sheet 120G, 14 Hole for Orbital Sanders - 2 608 605 318 Pk-10
  • Overall Width
    115mm
  • Backing Material
    Paper
  • Grade
    P120
  • Overall Length
    230mm
  • MFR Part No.
    2 608 605 318
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P120
  • Number of Pieces
    10
  • Width
    115mm
  • Type
    Coated Sheet Pack
  • Length
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome