0
1

C430 Expert for Wood and Paint Sanding Sheet 93 X 185MM 80G - 2608605304 Pk-10

Order Code: ZT1219273X

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.275%
20 +£4.0410%

Order by 3pm, get it Tomorrow

Description

The C430 Expert for Wood and Paint provides an long life when sanding wood, veneer and solid surfaces. Furthermore, its electrostatic open-coated surface with space between the grits ensures consistent dust removal, preventing sheet clogging.

Intended for the keying and sanding of paint, varnish, filler, primer and wood-based materials. It is also suitable for sanding after wetting on certain materials as well as smoothing out feather edges.

Fully synthetic resin-bonded grit for durability. Highly flexible C-/B- paper backing allows folding without cracks.

Compatible with all appropriate sized orbital sanders.

See full description
Specifications for C430 Expert for Wood and Paint Sanding Sheet 93 X 185MM 80G - 2608605304 Pk-10
  • Overall Width
    93mm
  • Overall Length
    185mm
  • Grit
    80
  • Pack Quantity
    10
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    2608605304
  • Number of Pieces
    10
  • Length
    185mm
  • Width
    93mm
  • Type
    Coated Sheet Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome