C430 Sanding Sheets for Multi-sanders 100 X 170MM - 2 608 605 186 Assorted Pk-6

Order Code: ZT1021582P

£2.69 Inc VAT (20%)


Description

C430 Sanding Sheets for Multi-sanders, Expert for Wood and Paint. Appropriate for sanding all types of wood, wood based materials and paint.


•Dimension: 100x170 mm
• Size granules: 60, 120, 240
• Number of holes: 8
• Type: Hook-n-Loop
• Suitable for: Black+Decker Multi Sanding Machine
• Content: 2 x 60, 2 x 120, 2 x 240g

See full description
Specifications for C430 Sanding Sheets for Multi-sanders 100 X 170MM - 2 608 605 186 Assorted Pk-6
  • MFR Part No.
    2 608 605 186
  • Backing Material
    Hook-n-Loop
  • Overall Width
    100mm
  • Abrasive Material
    Aluminium Oxide
  • Grade
    P60
    P240
    P120
  • Overall Length
    170mm
  • Width
    100mm
  • Type
    Coated Sheet Pack
  • Grit
    P240
    P60
    P120
  • Length
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome