0
1

Cork Block Wet & Dry Sanding Sheets Assorted (Pack 10) FAIACBWDA

Order Code: ZT1278315P

£3.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.790%
10 - 19£3.605%
20 +£3.4110%

Order by 2pm, get it Tomorrow

Description

These Faithfull Wet & Dry Sanding Sheets are ready cut to wrap around a cork block, such as FAIC18. They are made from a flexible, latex impregnated waterproof backing paper that is then coated with abrasive. Use wet or dry for sanding paint, primer and body filler. Coarser grades are ideal for removing major imperfections. Finer grades achieve a very fine finish for final painting. Super fine grades allow exceptionally fine finishes to be achieved especially when used wet. Specification Size 115 x 140mm Grade 2 of each grit - P180, P240, P320, P500, P800 Pack Quantity 10

See full description
Specifications for Cork Block Wet & Dry Sanding Sheets Assorted (Pack 10) FAIACBWDA
  • Grade
    Assorted
  • MFR Part No.
    FAIACBWDA
  • Grit
    Assorted
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome