Fine/medium Dual Grit (P120/P80) Sanding Sponge

Order Code: ZT3521530S

£3.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.290%
10 - 19£3.164%
20 - 49£3.038%
50 - 99£2.9012%
100 +£2.7616%


Description

TWO GRITS: This dual grit sanding sponge has a fine (P120) grit on one side and a medium (P80) grit on the other. VERSATILE: 25mm x 100mm x 70mm in size, it is made from premium quality washable aluminium oxide and is ideal for use on bare and painted wood surfaces.

Specifications for Fine/medium Dual Grit (P120/P80) Sanding Sponge
  • Material
    Aluminium Oxide
  • Product Type
    Sanding Sponge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome