Flipchart Paper Block, Format 650 X 1000mm, Pack of 5, Approx. 20 Sheets Each

Order Code: ZT2745265S

£59.99each Inc VAT (20%)
£179.97 minimum order value

Minimum order quantity: 3.
Currently unavailable

Description

Flipchart paper block, format 650 x 1000 mm, pack of 5, approx. 20 sheets each, 3+ packs. Supplied = assembled. Colour = white. Format = 650x1000 mm. Number of sheets = 20 pcs. Model = chequered. Material = paper. Product type = flip-chart paper. 5 pads with 20 sheets each in the set - FSC certified. 25 mm chequer pattern on front, blank rear side, with universal punch holes. Wood free, white, 80 g/m², bleached without chlorine.

See full description
Specifications for Flipchart Paper Block, Format 650 X 1000mm, Pack of 5, Approx. 20 Sheets Each
  • Product Type
    Flip-Chart Paper
  • Pack Quantity
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome