Non-Woven Sanding Sheet 150X230mm Extra Fine Maroon Pack of 10

Order Code: ZT5365403S

£12.99 Inc VAT (20%)


Description

Hand pads offer versatile and reliable abrasive solutions for various tasks, optimal for efficiency and ease of use. Ideal for cleaning, finishing, deburring, and light polishing operations, these pads provide consistent performance across metal fabrication, woodworking, automotive repair, and maintenance tasks. Made from flexible BearTex material, they ensure constant contact with the surface, preventing damage and ensuring uniform finishes. Through their flexibility and ease of use, these hand pads deliver reliable results across a wide range of applications, allowing for consistent high-quality finishes on a vast array of surfaces.

Features & Benefits
• Excellent flexibility, tear easily, suitable for dry or wet use
• Combine with Norton Scuff Gel for cleaning, degreasing, and abrading in one step
• Lasts longer than standard sandpaper and won't gouge the workpiece optimising cost-effectiveness

Typical Applications
• This product is for hand use

See full description
Specifications for Non-Woven Sanding Sheet 150X230mm Extra Fine Maroon Pack of 10
  • Grade
    Extra Fine
  • MFR Part No.
    78072706176
  • Colour
    Maroon
  • Length
    230mm
  • Width
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome