Oakey Flexible Wet & Dry Paper - 275 x 225mm Assorted (1 X C, 2 x M, 1 X F)

Order Code: ZT4961110S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

Norton Oakey Flexible Wet & Dry Paper - 275 x 225mm Assorted (1 x C, 2 x M, 1 x F) SUITABLE FOR: Metal Filler Paint Varnish Wood Fast cutting for a finer finish Suitable for both wet and dry sanding Use wet to reduce clogging for smoother sanding Silicon Carbide abrasive with B weight backing

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Oakey Flexible Wet & Dry Paper - 275 x 225mm Assorted (1 X C, 2 x M, 1 X F)
  • Product Type
    Flexible Wet & Dry Paper
  • Abrasive Material
    Silicon Carbide
  • Applications
    Metal
    Wood
    Paint
    Varnish
    Filler
  • Backing Weight
    B weight
  • Size
    275 x 225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome