P-33093 Sanding Sheets 114 x 102mm 1/4 Sheet 60 Grit, Pack of 10

Order Code: ZT2603133S

£4.49 Inc VAT (20%)


Description

Makita P-33093 Sanding Sheets 114 x 102mm 1/4 Sheet 60 Grit (Pack Of 10) The Makita P-33093 is a Pack of 10 Hook and Loop Sanding Sheets with 6 holes, 1/4 Sheet in size and a 60 Grit rating. The grit size is determined by the number of holes per square inch required by a sieve designed to collect the grit. The smaller the number, the coarser the cut. A coated abrasive comprises 3 major components; abrasive grit, specific to the application; backing material to hold the abrasive and a bonding agent to glue the grit to backing. The quality of the materials and manufacturing method are critical factors in matching long life with fast cutting performance. Compatible with Makita BO4554, BO4555 and BO4561. Features: Excellent sanding performance for professional use Hard wearing paper and Velcro back Better finish and longer paper life Hole: 3+3 Material: Wood, Regular steel and painted wood Specification: Part Number: P-33093 Sheet Size: 114mm x 102mm / 1/4 Sheet Grit: P60 Pack Size: 10

See full description
Specifications for P-33093 Sanding Sheets 114 x 102mm 1/4 Sheet 60 Grit, Pack of 10
  • Backing Material
    Paper
  • Product Type
    Sanding Sheets
  • Pack Quantity
    10
  • Grit
    P60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome