R222 Aluminium Oxide Cloth Sheets 230mm x 280mm (9" x 11") Sheets


Select
£1.59 Inc VAT (20%)


See all variants from £1.59

Description

Versatile aluminium oxide abrasive for hand sanding and handheld machine sanding

Features and Benefits:
■ Flexible J-weight cotton cloth backing ideal for sanding profiled surfaces and round steel parts
■ Long life in wood and metal applications
■ For general purpose maintenance applications offering extra durability and even wear
■ Tears in to strips cleanly and easily

Typical Applications:
■ Highly recommended for general purpose dry sanding of metal and hard wood
■ Recommended for paint/varnish, plaster/filler and soft wood

See full description

Feature Attributes

Overall Length:
280 mm
Backing Material:
J-Weight Cloth
Abrasive Material:
Aluminium Oxide
Overall Width:
230 mm
Type:
Coated Sheets
Colour:
Maroon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome