0
1
2

R222 Emery Cloth Sheets Grit 280

Order Code: ZT1032539X

£1.54 Inc VAT (20%)


Description

This range of versatile aluminium oxide cloth sheets are flexible and durable, being ideal for a wide variety of applications. The sheets are made from flexible J-weight cotton cloth, making them ideal for sanding difficult shapes, round parts and profiled surfaces. The sheets have long product lifespans, and can be torn into strips cleanly and easily.

Features and Benefits
• Flexible and durable J-weight cotton cloth backing
• Long life in a variety of applications
• Tears in to strips cleanly and easily

Typical Applications
• General purpose dry sanding of metal and hard wood
• Ideal for hand sanding and handheld machine sanding

See full description
Specifications for R222 Emery Cloth Sheets Grit 280
  • Backing Weight
    J-Weight
  • Type
    Coated Sheets
  • Backing Material
    Cloth
  • Width
    230mm
  • Length
    280mm
  • Abrasive Material
    Aluminium Oxide
  • Series
    R222
  • Grit
    P280

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome